Beli adhesive spray di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Weicon Adhesive Spray (Lem Semprot)
    Mulai

    Rp439.900

    Weicon Adhesive Spray (Lem Semprot)
    Deskripsi:
    WEICON Adhesive Spray is suitable for all-purpose use and bonds light materials. WEICON Adhesive Spray is suitable for the bonding of numerous materials such as paper, cardboard, pasteboard, wood, thin veneers, cork, leather, textiles, felt, soft foam, rubber, foam rubber, and plastic film (except for PVC and polyethylene). It is especially suited for the bonding of hard foam.
    atribut:
    • Size (ml): 500
    • Type: Extra Strong
  2. CRC Multi Purpose Spray Adhesive (Lem Semprot)
    Mulai

    Rp169.900

    CRC Multi Purpose Spray Adhesive (Lem Semprot)
    atribut:
    • Flammability: Extremely Flammable
    • Flash Point (°C): <0
  3. NIKKO STEEL Special Welding Rod NSG (Kawat Las Elektrode)
    Mulai

    Rp339.900

    NIKKO STEEL Special Welding Rod NSG (Kawat Las Elektrode)
    Deskripsi:
    Merupakan kawat las yang digunakan untuk Gouging dan Grooving segala jenis logam termasuk Cast iron, Stainless Steel, Copper dan Aluminium. Dapat digunakan untuk membuat kampuh las pada bagian yang retak serta membuang bekas logam yang lama. Arus: AC, DC+, DC-
    atribut:
    • Diameter (mm): 3.2
    • Current: AC, DC+, DC-
  4. Aica-Aibon Synthetic Rubber Adhesives 10 Series (Lem Kuning)
    Mulai

    Rp569.900

    Aica-Aibon Synthetic Rubber Adhesives 10 Series (Lem Kuning)
    Deskripsi:
    Aica AibonThe name Aica Aibon and its pale yellow color has been widely recognized in Indonesia as one of the adhesive brands with strong durability and quality assurance from Japan. High-quality multipurpose adhesives manufactured since 1974.Aica Aibon and its pale yellow color has been widely recognized in Indonesia as one of the adhesive brands with strong durability and quality assurance from Japan.High-quality multipurpose adhesives manufactured since 1974. Aica Aibon is made from synthetic ingredients and organic solvents. The viscous liquid is formed with high adhesive strength and excellent resistance to heat, water and moisture is very easy to use. Aica Aibon is available in a gel and spray form, with or without toluene.
    atribut:
    • Size (kg): 9
    • Type of Aibon: Polish
    • Non Toluene: No
    • Appearance: Pale yellow viscous liquid
    • Viscosity (cPs): 3000±500 (20°C)
    • NVM (%): 17.5±1.5 (105°C, 180min)
    • Bonding (kg/cm²): (After 3 hours) > 8, (After 24 hours) > 9.5
    • General Media: Carpet, Sponge, Vinyl floor
    • Main Media: Foam, Leather
    • Open Time (minute): 3 to 20
    • Packing Size: Pail
  5. Aica-Aibon Synthetic Rubber Adhesives 12 Series (Lem Kuning)
    Mulai

    Rp639.900

    Aica-Aibon Synthetic Rubber Adhesives 12 Series (Lem Kuning)
    Deskripsi:
    Aica AibonThe name Aica Aibon and its pale yellow color has been widely recognized in Indonesia as one of the adhesive brands with strong durability and quality assurance from Japan. High-quality multipurpose adhesives manufactured since 1974.Aica Aibon and its pale yellow color has been widely recognized in Indonesia as one of the adhesive brands with strong durability and quality assurance from Japan.High-quality multipurpose adhesives manufactured since 1974. Aica Aibon is made from synthetic ingredients and organic solvents. The viscous liquid is formed with high adhesive strength and excellent resistance to heat, water and moisture is very easy to use. Aica Aibon is available in a gel and spray form, with or without toluene.
    atribut:
    • Size (kg): 9.5
    • Type of Aibon: Polish
    • Non Toluene: No
    • Appearance: Pale yellow viscous liquid
    • Viscosity (cPs): 2200±300 (20°C)
    • NVM (%): 16±1.5 (105°C, 180min)
    • Bonding (kg/cm²): (After 3 hours) 8.5±1, (After 24 hours) 9.5 or more
    • General Media: Carpet, Leather, Vinyl floor
    • Main Media: Foam, Plywood
    • Open Time (minute): 5 to 25
    • Packing Size: Pail
  6. ECLECTIC Spray Adhesive (Lem Semprot)
    Mulai

    Rp419.900

    ECLECTIC Spray Adhesive (Lem Semprot)
    Deskripsi:
    General purpose spray adhesives perform everyday bonding and repair tasks with a wide range of material compatibility.
    atribut:
    • UNSPSC: 31201601
    • Adhesive Color: Translucent White
    • Container Size (fl oz): 8
    • Container Type: Bottle
    • Features: Easy Water Clean-Up; Multi-Surface Bonding; Permanent Bond
    • Full Cure Time (hour): 24
    • Functional Cure (hour): 24
    • Heat Resistant: Yes
    • High Tack: No
    • Interior/Exterior: Interior/Exterior
    • Low Odor: Yes
    • Materials Bonded: Fabric; Paper; Wood
    • Maximum Application Temperature (°F): 130
    • Maximum Performance Temperature (°F): 150
    • Pressure Sensitive: Yes
    • Primary Applications: General Purpose
    • Product Type: Spray Adhesive
    • Series: E6000
    • Spray Pattern: Mist
    • Standards: OSHA Hazard Communication Standard (29 CFR 1910.1200)
    • VOC Content Weight Percentage (%): 4
    • Water Resistance: Water-Resistant
  7. Oxihom Meja Gaming
    Mulai

    Rp559.900

    Oxihom Meja Gaming
    Deskripsi:
    Terbuat dari bahan yang berkualitas tinggi, dengan warna yang Elegan- Bahan lapisan meja Carbon Fiber yang kuat , tahan air dan mudah di bersihkan- Tebal Meja 15mm- Terdapat 2 Lubang di meja untuk di lewati kabel, sehingga meja menjadi lebih rapi- Besi Tiang Kaki meja yang tebal dan kuat.
  8. Bantex Ordner Ring Mekanik Trendy F4 (Binder)
    Rating:
    97% of 100
    (19)
    Mulai

    Rp29.900

    Bantex Ordner Ring Mekanik Trendy F4 (Binder)
    Deskripsi:
    Ordner Bantex TRENDY hadir dengan style baru yang modern dalam 4 pilihan warna (hitam, biru, hijau, merah), yang semakin memudahkan dan memperluas pengelompokan berkas-berkas anda. Fitur-fitur terlengkap yang tersedia pada Bantex TRENDY akan memudahkan anda dalam aktivitas filling dan penggunaan ordner; mulai dari mekanisme pengunci Rado, mekanisme lever arch, Finger Ring, label punggung yang dapat diganti serta opsi Bantex Trendy custom dimana identitas korporat, logo atau desain anda dapat ditampilkan pada punggung ordner sesuai keinginan anda. Ordner dibuat dengan material dasar karton yang kuat dan berkualitas tinggi, memberikan jaminan keawetan dan umur pakai yang panjang.
  9. NIKKO STEEL Welding Electrode Stainless Steel NSN-312 (Kawat Las Elektroda)
    Mulai

    Rp559.900

    NIKKO STEEL Welding Electrode Stainless Steel NSN-312 (Kawat Las Elektroda)
    Deskripsi:
    Kawat las formula khusus Lime Titania dengan kandungan Cr dan Ni tinggi (29% Cr -9% Ni) yang digunakan untuk mengelas segala macam baja, menyambung 2 macam baja yang berbeda. Kawat las ini baik sekali untuk buffer layer hard surfacing. Logam lasnya Austentic Ferrite yang tidak mudah retak, ulet, tahan panas, dan korosi. Kawat las ini cocok digunakan untuk las spring (per), gigi mesin, dan as pompa
    atribut:
    • Certifications: AWS A5.4 E312-16 | EN ISO 3581-A E 29 9 R | JIS Z 3221 D312-16
    • Diameter (mm): 3.2
    • Length (mm): 350
    • Welding Amperage (AC/DC): Min. 75 ; Max 125
  10. Oxihom Office Chair (Kursi Kantor / Kursi Kerja)
    BARU
    Mulai

    Rp1.799.900

    Oxihom Office Chair (Kursi Kantor / Kursi Kerja)
    Deskripsi:
    Kualitas kami memenuhi standard BIFMA/SGS, dimana produk kami menggunakan bahan berkualitas terbaik di kelasnya.- Bahan ICE - MESH (Mesh GT & Fabric LY)Menggunakan Mesh GT & Fabric LY dgn Standar REACH.Nyaman di kulit dan tidak panas.Tahan air ,minyak dan api (CA TB117-2013).- Busa-Cetakan Molded Foam berkualitas tinggi.Kepadatan busa kami adalah 55kg/cm3 dan tahan api (CA TB117-2013).- SHS Gas-Lift Class 4 (Korean Samhongsa Company - Top Class in the world).- Headrest.Desain sandaran kepala macrobending, dukungan yang lebih komprehensif, Area besar konfigurasi sandaran kepala melengkung,dukungan serviks lebih tepat, pengangkatan vertikal struktur (7cm), untuk memenuhi kebutuhan ketinggian yang lebih berbeda.- Sandaran dapat dimiringkan dari 90 derajat - 125 derajat.- Penyangga Pinggang.Dukungan pinggang melengkung mendukung area pinggang.(Rebound, kenyamanan tinggi, penyesuaian lumbar binaural visual , tentukan dengan tepat titik kenyamanan anda)- Mechanism.Kursi dapat diatur ketinggiannya (10cm).Kemiringan sandaran dapat diatur dari 90 - 125 derajat.- Pengaturan Armrest.Dapat diatur ketinggiannya (7cm)- Base Nylon.Basis nylon kami diproduksi sesuai dengan standar BIFMA, dimana memliki ketahan beban smapai dengan 1136KG.
  11. Weicon Threadlocker (Lem Baut)
    Mulai

    Rp459.900

    Weicon Threadlocker (Lem Baut)
    atribut:
    • Size (ml): 50
    • Type: AN 302-43
  12. Weicon Epoxy Minute Adhesive
    Mulai

    Rp309.900

    Weicon Epoxy Minute Adhesive
    atribut:
    • Size (ml): 24
  13. monotaro Hand Pallet Truck (Troli Palet Manual)
    Rating:
    100% of 100
    (14)
    Mulai

    Rp3.199.900

    monotaro Hand Pallet Truck (Troli Palet Manual)
    Deskripsi:
    Hand pallet monotaro ini dibuat dengan standar Jepang untuk membantu anda memindahkan palet dan barang dengan mudah karena dilengkapi dengan roda urethane yang anti minyak, tahan kikis dan juga cocok di lantai gudang anda. Juga aman karena ada check valve sehingga produk kuat dan awet.Produk ini juga sering disebut dengan Alat Angkat
  14. 3M Super 77 Multipurpose Spray Adhesive
    Rating:
    100% of 100
    (1)
    Mulai

    Rp229.900

    3M Super 77 Multipurpose Spray Adhesive
    atribut:
    • Heat Resistance Temperature (°F): 150
    • Product Form: Aerosol
    • Solids Weight Percent (Approximate): 25 %
    • Flame retardant: Flammable
    • Application Methode: Spray
    • Open Time (minute): 1 to 15
  15. Tom & Jerry Label Sticker (Stiker Label)
    28%
    Rating:
    100% of 100
    (19)
    Mulai

    Rp4.900

    Tom & Jerry Label Sticker (Stiker Label)
    Deskripsi:
    Label stiker berbentuk lingkaran atau kotak dengan aneka warna biasanya digunakan untuk diferensiasi/peragaman produk, label stiker kertas multifungsi biasa digunakan sebagai label data, alamat pengiriman.
    atribut:
    • Color: White
    • Number of Sheets: 10
    • Rule: Unruled
  16. Acer Monitor Nitro LED (Layar Display)
    Mulai

    Rp5.699.900

    Acer Monitor Nitro LED (Layar Display)
    atribut:
    • Panel Size (inch): 27
    • Panel Type: IPS
    • Panel Resolution: 1920 x 1080
    • Brightness (cd/m²): 250
    • Refresh Rate (Hz): 180
    • Response Time: 0.5
    • Audio Port: Audio Out 3.5 mm x 1
    • Build in Speaker: Yes
    • Connectivity: DP x1 / HDMI × 2
    • Ergonomic: No
    • HDR: HDR10
    • Sync: AMD FreeSync™
    • Vesa Mounting (mm): 100 x 100
  17. Aica-Aibon 601 Series (Lem Kuning)
    Rating:
    100% of 100
    (15)
    Mulai

    Rp11.900

    Aica-Aibon 601 Series (Lem Kuning)
    Deskripsi:
    The name Aica Aibon and its pale yellow color has been widely recognized in Indonesia as one of the adhesive brands with strong durability and quality assurance from Japan. High-quality multipurpose adhesives manufactured since 1974.
    atribut:
    • Appearance: Pale yellow viscous liquid
    • Type of Aibon: Polish
    • Non Toluene: No
    • General Media: Aica HPL, Asbes, Carpet, Leather, Metal sheet, Paper, Wood
    • Open Time (minute): 7 - 35
    • Main Media: Plywood, Sponge
  18. Tom & Jerry Label Sticker (Stiker Label)
    25%
    Rating:
    100% of 100
    (10)
    Mulai

    Rp119.900

Daftar Harga adhesive spray Terbaru October 2026
Weicon Adhesive Spray (Lem Semprot)Rp439.900
CRC Multi Purpose Spray Adhesive (Lem Semprot)Rp169.900
NIKKO STEEL Special Welding Rod NSG (Kawat Las Elektrode)Rp339.900
Aica-Aibon Synthetic Rubber Adhesives 10 Series (Lem Kuning)Rp569.900
Aica-Aibon Synthetic Rubber Adhesives 12 Series (Lem Kuning)Rp639.900
ECLECTIC Spray Adhesive (Lem Semprot)Rp419.900
Oxihom Meja GamingRp559.900
Bantex Ordner Ring Mekanik Trendy F4 (Binder)Rp29.900
NIKKO STEEL Welding Electrode Stainless Steel NSN-312 (Kawat Las Elektroda)Rp559.900
Oxihom Office Chair (Kursi Kantor / Kursi Kerja)Rp1.799.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)